Inserts for AluKing Face Mill, BGHX 15L5 PCER, for Steel

  • Mfr # 214543 ST1400

  • Zoro # G316120710


product price: $22.75
/ea

Key Features

Grade
HB7535
Insert Material
Carbide
Insert Type
BGHX 15L5 PCER
Insert Thickness
5 mm
Type
ST1400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214543 ST1400
Zoro #
G316120710
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
5 mm
Min. Cutting Depth
0.15 mm

Details

Item
Indexable insert for milling
Grade
HB7535
Insert Material
Carbide
Insert Type
BGHX 15L5 PCER
Type
ST1400
Correction Factor
2.5
Indexable insert clearance angle
30°
Number of Changes/Inserts
2
Feed Per Tooth
0.2 mm

Description

Version: Precision-ground carbide indexable insert for high surface qualities when face milling. Application: For surfaces with roughness less than Rz 3 m. Only for dry machining. Note: Standard application values for ae = 1xD / ap = 3 mm- ap max = 5 mm. Feed fz per tooth: 0.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.