
Inserts for AluKing Face Mill, BGHX 15L5 PCFR, for Aluminum
Mfr # 214525 ALU
Zoro # G216120643
product price: $18.45
/eaKey Features
Insert Thickness
5 mm
Type
ALU
Insert Type
BGHX 15L5 PCFR
Grade
HU7810
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214525 ALU
Zoro #
G216120643
UPC #
-
Country of Origin
Germany
Dimensions
Insert Thickness
5 mm
Min. Cutting Depth
0.05 mm
Details
Type
ALU
Insert Type
BGHX 15L5 PCFR
Grade
HU7810
Insert Material
Carbide
Item
Indexable insert for milling
Correction Factor
2.5
Indexable insert clearance angle
30°
Feed Per Tooth
0.25 mm
Number of Changes/Inserts
2
Description
Version: Precision ground carbide indexable inserts- ideal for machining thin-walled aluminium material. Note: Standard application values for ae = 1xD / ap = 5 mm- ap max = 10 mm. Feed fz per tooth: 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.