Zoro Homepage

Inserts for AluKing Face Mill, BGHX 15L5 PCTR, for Aluminum

  • Mfr # 214531 ALU

  • Zoro # G216120612


product price: $19.85
/ea

Key Features

Type
ALU
Insert Material
Carbide
Grade
HB7810
Insert Thickness
5 mm
Insert Type
BGHX 15L5 PCTR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214531 ALU
Zoro #
G216120612
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
5 mm
Min. Cutting Depth
0.05 mm

Details

Item
Indexable insert for milling
Type
ALU
Insert Material
Carbide
Grade
HB7810
Insert Type
BGHX 15L5 PCTR
Feed Per Tooth
0.25 mm
Number of Changes/Inserts
2
Indexable insert clearance angle
30°
Correction Factor
2.5

Description

Version: Precision ground carbide indexable inserts- ideal for machining thin-walled aluminium material. Note: Standard application values for ae = 1xD / ap = 5 mm- ap max = 10 mm. Feed fz per tooth: 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.