Zoro Homepage

Inserts for FeedKing Face Mills, XDLT 070308 ER, for Aluminum

  • Mfr # 212921 ALU

  • Zoro # G516120541


product price: $16.65
/ea

Key Features

Type
ALU
Insert Material
Carbide
Insert Thickness
3.18 mm
Insert Type
XDLT 070308 ER
Corner Radius
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212921 ALU
Zoro #
G516120541
UPC #
-
Country of Origin
Switzerland

Dimensions

Insert Thickness
3.18 mm
Corner Radius
0.8 mm
Max. Cutting Depth
0.85 mm
Min. Cutting Depth
0.1 mm

Details

Type
ALU
Insert Material
Carbide
Item
Indexable insert for milling
Insert Type
XDLT 070308 ER
Grade
HU7810
Number of Changes/Inserts
4
Indexable insert clearance angle
15°
Correction Factor
2.5
Feed Per Tooth
0.65 mm

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.65 mm ISO code indexable insert: XDLT 070308 ER Type: ALU Corner radius: 0.8 mm Programming radius at ap max: 1.58 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.