Inserts for FeedKing Face Mills, XDLT 070308 TN, for Stainless Steel

  • Mfr # 212937 INOX

  • Zoro # G016120478


product price: $17.85
/ea

Key Features

Corner Radius
0.8 mm
Type
INOX
Insert Type
XDLT 070308 TN
Grade
HB7535
Insert Thickness
3.18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212937 INOX
Zoro #
G016120478
UPC #
-
Country of Origin
Italy

Dimensions

Corner Radius
0.8 mm
Insert Thickness
3.18 mm
Max. Cutting Depth
0.85 mm
Min. Cutting Depth
0.1 mm

Details

Item
Indexable insert for milling
Type
INOX
Insert Type
XDLT 070308 TN
Grade
HB7535
Insert Material
Carbide
Indexable insert clearance angle
15°
Number of Changes/Inserts
4
Feed Per Tooth
0.72 mm
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.72 mm ISO code indexable insert: XDLT 070308 TN Type: INOX Corner radius: 0.8 mm Programming radius at ap max: 1.58 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.