Inserts for FeedKing Face Mills, XDLT 09T308 ER, for Aluminum

  • Mfr # 212943 ALU

  • Zoro # G816120494


product price: $17.19
/ea

Key Features

Corner Radius
0.8 mm
Insert Material
Carbide
Type
ALU
Insert Type
XDLT 09T308 ER
Grade
HU7810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212943 ALU
Zoro #
G816120494
UPC #
-
Country of Origin
Switzerland

Dimensions

Corner Radius
0.8 mm
Insert Thickness
9 mm
Max. Cutting Depth
1.15 mm
Min. Cutting Depth
0.1 mm

Details

Insert Material
Carbide
Type
ALU
Insert Type
XDLT 09T308 ER
Grade
HU7810
Item
Indexable insert for milling
Feed Per Tooth
0.79 mm
Indexable insert clearance angle
15°
Number of Changes/Inserts
4
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.79 mm ISO code indexable insert: XDLT 09T308 ER Type: ALU Corner radius: 0.8 mm Programming radius at ap max: 1.99 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.