Zoro Homepage

Inserts for FeedKing Face Mills, XDLT 09T308 ER, for Hard Machining

  • Mfr # 212951 HART

  • Zoro # G616120854


product price: $18.99
/ea

Key Features

Insert Thickness
9 mm
Insert Material
Carbide
Grade
HB7720
Insert Type
XDLT 09T308 ER
Corner Radius
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212951 HART
Zoro #
G616120854
UPC #
-
Country of Origin
Switzerland

Dimensions

Insert Thickness
9 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.2 mm
Max. Cutting Depth
1.15 mm

Details

Insert Material
Carbide
Grade
HB7720
Insert Type
XDLT 09T308 ER
Item
Indexable insert for milling
Type
HART
Indexable insert clearance angle
15°
Feed Per Tooth
0.43 mm
Number of Changes/Inserts
4
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.43 mm ISO code indexable insert: XDLT 09T308 ER Type: HART Corner radius: 0.8 mm Programming radius at ap max: 1.99 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.