Inserts for FeedKing Face Mills, XDLT 09T308 ER, for Stainless Steel

  • Mfr # 212959 INOX

  • Zoro # G416120894


product price:  $18.99
/ea

Key Features

Insert Type
XDLT 09T308 ER
Grade
HB7635
Type
INOX
Insert Thickness
9 mm
Corner Radius
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212959 INOX
Zoro #
G416120894
UPC #
-
Country of Origin
Switzerland

Dimensions

Insert Thickness
9 mm
Corner Radius
0.8 mm
Max. Cutting Depth
1.15 mm
Min. Cutting Depth
0.15 mm

Details

Insert Type
XDLT 09T308 ER
Item
Indexable insert for milling
Grade
HB7635
Type
INOX
Insert Material
Carbide
Feed Per Tooth
0.86 mm
Number of Changes/Inserts
4
Indexable insert clearance angle
15°
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.86 mm ISO code indexable insert: XDLT 09T308 ER Type: INOX Corner radius: 0.8 mm Programming radius at ap max: 1.99 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.