
Inserts for FeedKing Face Mills, XDLT 09T308 TN, for Stainless Steel
Mfr # 212962 INOX
Zoro # G316120802
product price: $18.35
/eaKey Features
Corner Radius
0.8 mm
Insert Thickness
9 mm
Insert Type
XDLT 09T308 TN
Insert Material
Carbide
Type
INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
212962 INOX
Zoro #
G316120802
UPC #
-
Country of Origin
Italy
Dimensions
Corner Radius
0.8 mm
Insert Thickness
9 mm
Min. Cutting Depth
0.15 mm
Max. Cutting Depth
1.15 mm
Details
Item
Indexable insert for milling
Insert Type
XDLT 09T308 TN
Insert Material
Carbide
Type
INOX
Grade
HB7535
Indexable insert clearance angle
15°
Feed Per Tooth
0.86 mm
Correction Factor
2.5
Number of Changes/Inserts
4
Description
Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.86 mm ISO code indexable insert: XDLT 09T308 TN Type: INOX Corner radius: 0.8 mm Programming radius at ap max: 1.99 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.