Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for FeedKing Face Mills, XDLT 120408 ER, for Aluminum

  • Mfr # 212966 ALU

  • Zoro # G716120655


product price: $19.35
/ea

Key Features

Grade
HU7810
Type
ALU
Insert Material
Carbide
Corner Radius
0.8 mm
Insert Type
XDLT 120408 ER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212966 ALU
Zoro #
G716120655
UPC #
-
Country of Origin
Switzerland

Dimensions

Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Max. Cutting Depth
1.8 mm
Min. Cutting Depth
0.1 mm

Details

Grade
HU7810
Type
ALU
Insert Material
Carbide
Insert Type
XDLT 120408 ER
Item
Indexable insert for milling
Correction Factor
2.5
Feed Per Tooth
1 mm
Number of Changes/Inserts
4
Indexable insert clearance angle
15°

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 1 mm ISO code indexable insert: XDLT 120408 ER Type: ALU Corner radius: 0.8 mm Programming radius at ap max: 2.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.