Zoro Homepage

Inserts for FeedKing Face Mills, XDLT 120408 ER, for Hard Machining

  • Mfr # 212974 HART

  • Zoro # G816120647


product price: $21.15
/ea

Key Features

Type
HART
Insert Material
Carbide
Grade
HB7720
Insert Thickness
4.76 mm
Insert Type
XDLT 120408 ER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212974 HART
Zoro #
G816120647
UPC #
-
Country of Origin
Switzerland

Dimensions

Insert Thickness
4.76 mm
Corner Radius
0.8 mm
Max. Cutting Depth
1.8 mm
Min. Cutting Depth
0.22 mm

Details

Type
HART
Insert Material
Carbide
Grade
HB7720
Insert Type
XDLT 120408 ER
Item
Indexable insert for milling
Indexable insert clearance angle
15°
Correction Factor
2.5
Number of Changes/Inserts
4
Feed Per Tooth
0.57 mm

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.57 mm ISO code indexable insert: XDLT 120408 ER Type: HART Corner radius: 0.8 mm Programming radius at ap max: 2.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.