Inserts for FeedKing Face Mills, XDLT 120408 ER, for Stainless Steel

  • Mfr # 212979 INOX

  • Zoro # G716120600


product price: $21.15
/ea

Key Features

Grade
HB7635
Corner Radius
0.8 mm
Insert Type
XDLT 120408 ER
Type
INOX
Insert Thickness
4.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212979 INOX
Zoro #
G716120600
UPC #
-
Country of Origin
Switzerland

Dimensions

Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Max. Cutting Depth
1.8 mm
Min. Cutting Depth
0.15 mm

Details

Grade
HB7635
Insert Type
XDLT 120408 ER
Type
INOX
Item
Indexable insert for milling
Insert Material
Carbide
Feed Per Tooth
1.07 mm
Correction Factor
2.5
Number of Changes/Inserts
4
Indexable insert clearance angle
15°

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 1.07 mm ISO code indexable insert: XDLT 120408 ER Type: INOX Corner radius: 0.8 mm Programming radius at ap max: 2.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.