Inserts for FeedKing Face Mills, XDLT 120408 TN, for Stainless Steel

  • Mfr # 212987 INOX

  • Zoro # G716120563


product price:  $20.39
/ea

Key Features

Grade
HB7535
Insert Material
Carbide
Insert Type
XDLT 120408 TN
Insert Thickness
4.76 mm
Corner Radius
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212987 INOX
Zoro #
G716120563
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
4.76 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.15 mm
Max. Cutting Depth
1.8 mm

Details

Grade
HB7535
Insert Material
Carbide
Insert Type
XDLT 120408 TN
Type
INOX
Item
Indexable insert for milling
Number of Changes/Inserts
4
Indexable insert clearance angle
15°
Correction Factor
2.5
Feed Per Tooth
1.07 mm

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 1.07 mm ISO code indexable insert: XDLT 120408 TN Type: INOX Corner radius: 0.8 mm Programming radius at ap max: 2.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.