Zoro Homepage

Inserts for FeedKing Face Mills, XDLW 070308 TN, for Cast Iron

  • Mfr # 212941 GGG

  • Zoro # G016120416


product price: $27.69
/ea

Key Features

Insert Type
XDLW 070308 TN
Type
GGG
Insert Material
Ceramic
Grade
KU7710
Insert Thickness
3.18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212941 GGG
Zoro #
G016120416
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.18 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.05 mm
Max. Cutting Depth
0.6 mm

Details

Insert Type
XDLW 070308 TN
Item
Indexable insert for milling
Type
GGG
Insert Material
Ceramic
Grade
KU7710
Correction Factor
2.5
Indexable insert clearance angle
15°
Number of Changes/Inserts
4
Feed Per Tooth
0.36 mm

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Do not tighten insert screw No. 219810 to more than 1.5 Nm! Feed fz per tooth: 0.36 mm ISO code indexable insert: XDLW 070308 TN Type: GGG Corner radius: 0.8 mm Programming radius at ap max: 1.58 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.