Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for FeedKing Face Mills, XDLW 070308 TN, for Steel

  • Mfr # 212925 ST1400

  • Zoro # G816120500


product price: $17.85
/ea

Key Features

Insert Material
Carbide
Insert Type
XDLW 070308 TN
Insert Thickness
3.18 mm
Type
ST1400
Corner Radius
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212925 ST1400
Zoro #
G816120500
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
3.18 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.1 mm
Max. Cutting Depth
0.85 mm

Details

Insert Material
Carbide
Insert Type
XDLW 070308 TN
Item
Indexable insert for milling
Type
ST1400
Grade
HB7720
Number of Changes/Inserts
4
Correction Factor
2.5
Indexable insert clearance angle
15°
Feed Per Tooth
0.65 mm

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.65 mm ISO code indexable insert: XDLW 070308 TN Type: ST1400 Corner radius: 0.8 mm Programming radius at ap max: 1.58 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.