Inserts for FeedKing Face Mills, XDLW 09T308 SR, for Steel

  • Mfr # 212946 ST900

  • Zoro # G616120489


product price: $18.99
/ea

Key Features

Insert Material
Carbide
Type
ST900
Insert Type
XDLW 09T308 SR
Corner Radius
0.8 mm
Insert Thickness
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212946 ST900
Zoro #
G616120489
UPC #
-
Country of Origin
Switzerland

Dimensions

Corner Radius
0.8 mm
Insert Thickness
9 mm
Min. Cutting Depth
0.15 mm
Max. Cutting Depth
1.15 mm

Details

Insert Material
Carbide
Type
ST900
Insert Type
XDLW 09T308 SR
Item
Indexable insert for milling
Grade
HB7530
Feed Per Tooth
0.86 mm
Indexable insert clearance angle
15°
Correction Factor
2.5
Number of Changes/Inserts
4

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.86 mm ISO code indexable insert: XDLW 09T308 SR Type: ST900 Corner radius: 0.8 mm Programming radius at ap max: 1.99 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.