
Inserts for FeedKing Face Mills, XDLW 09T308 TN, for Cast Iron
Mfr # 212964 GGG
Zoro # G616120779
product price: $28.89
/eaKey Features
Insert Thickness
9 mm
Type
GGG
Grade
KU7710
Corner Radius
0.8 mm
Insert Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212964 GGG
Zoro #
G616120779
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
9 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.05 mm
Max. Cutting Depth
0.8 mm
Width
9 mm
Details
Type
GGG
Grade
KU7710
Item
Indexable insert for milling
Insert Material
Ceramic
Insert Type
XDLW 09T308 TN
Correction Factor
2.5
Indexable insert clearance angle
15°
Number of Changes/Inserts
4
Feed Per Tooth
0.43 mm
Description
Note: Standard application values for ae = 0.5 ... 1xD / ap max Do not tighten insert screw No. 219933 to more than 2.2 Nm! Feed fz per tooth: 0.43 mm ISO code indexable insert: XDLW 09T308 TN Type: GGG Corner radius: 0.8 mm Programming radius at ap max: 1.99 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.