Inserts for FeedKing Face Mills, XDLW 09T308 TN, for Steel

  • Mfr # 212950 ST1400

  • Zoro # G516120862


product price:  $18.35
/ea

Key Features

Grade
HB7720
Insert Thickness
9 mm
Insert Material
Carbide
Type
ST1400
Insert Type
XDLW 09T308 TN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212950 ST1400
Zoro #
G516120862
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
9 mm
Corner Radius
0.8 mm
Max. Cutting Depth
1.15 mm
Min. Cutting Depth
0.15 mm

Details

Grade
HB7720
Insert Material
Carbide
Type
ST1400
Insert Type
XDLW 09T308 TN
Item
Indexable insert for milling
Indexable insert clearance angle
15°
Number of Changes/Inserts
4
Feed Per Tooth
0.79 mm
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.79 mm ISO code indexable insert: XDLW 09T308 TN Type: ST1400 Corner radius: 0.8 mm Programming radius at ap max: 1.99 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.