
Inserts for FeedKing Face Mills, XDLW 120408 ER, for Hard Machining
Mfr # 212977 HART
Zoro # G816120630
product price: $21.15
/eaKey Features
Grade
HB7720
Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Insert Material
Carbide
Type
HART
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212977 HART
Zoro #
G816120630
UPC #
-
Country of Origin
Switzerland
Dimensions
Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Min. Cutting Depth
0.22 mm
Max. Cutting Depth
1.8 mm
Details
Grade
HB7720
Insert Material
Carbide
Type
HART
Item
Indexable insert for milling
Insert Type
XDLW 120408 ER
Correction Factor
2.5
Indexable insert clearance angle
15°
Number of Changes/Inserts
4
Feed Per Tooth
0.57 mm
Description
Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.57 mm ISO code indexable insert: XDLW 120408 ER Type: HART Corner radius: 0.8 mm Programming radius at ap max: 2.6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.