Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for FeedKing Face Mills, XDLW 120408 SR, for Steel

  • Mfr # 212968 ST900

  • Zoro # G916120769


product price: $21.15
/ea

Key Features

Corner Radius
0.8 mm
Insert Material
Carbide
Grade
HB7530
Insert Thickness
4.76 mm
Insert Type
XDLW 120408 SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212968 ST900
Zoro #
G916120769
UPC #
-
Country of Origin
Switzerland

Dimensions

Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Max. Cutting Depth
1.8 mm
Min. Cutting Depth
0.15 mm

Details

Insert Material
Carbide
Grade
HB7530
Item
Indexable insert for milling
Insert Type
XDLW 120408 SR
Type
ST900
Indexable insert clearance angle
15°
Feed Per Tooth
1.07 mm
Number of Changes/Inserts
4
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 1.07 mm ISO code indexable insert: XDLW 120408 SR Type: ST900 Corner radius: 0.8 mm Programming radius at ap max: 2.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.