Zoro Homepage

Inserts for FeedKing Face Mills, XDLW 120408 TN, for Hard Machining

  • Mfr # 212980 HART

  • Zoro # G416120580


product price: $20.39
/ea

Key Features

Insert Type
XDLW 120408 TN
Type
HART
Grade
HB7705
Insert Material
Carbide
Corner Radius
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212980 HART
Zoro #
G416120580
UPC #
-
Country of Origin
Italy

Dimensions

Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Max. Cutting Depth
1.8 mm
Min. Cutting Depth
0.22 mm

Details

Insert Type
XDLW 120408 TN
Item
Indexable insert for milling
Type
HART
Grade
HB7705
Insert Material
Carbide
Feed Per Tooth
0.57 mm
Correction Factor
2.5
Number of Changes/Inserts
4
Indexable insert clearance angle
15°

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.57 mm ISO code indexable insert: XDLW 120408 TN Type: HART Corner radius: 0.8 mm Programming radius at ap max: 2.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.