Inserts for FeedKing Face Mills, XDLW 120408 TN, for Steel

  • Mfr # 212975 ST1400

  • Zoro # G116120682


product price: $20.39
/ea

Key Features

Insert Material
Carbide
Corner Radius
0.8 mm
Insert Type
XDLW 120408 TN
Type
ST1400
Insert Thickness
4.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212975 ST1400
Zoro #
G116120682
UPC #
-
Country of Origin
Italy

Dimensions

Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Min. Cutting Depth
0.15 mm
Max. Cutting Depth
1.8 mm

Details

Insert Material
Carbide
Insert Type
XDLW 120408 TN
Type
ST1400
Item
Indexable insert for milling
Grade
HB7720
Number of Changes/Inserts
4
Feed Per Tooth
1 mm
Indexable insert clearance angle
15°
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 1 mm ISO code indexable insert: XDLW 120408 TN Type: ST1400 Corner radius: 0.8 mm Programming radius at ap max: 2.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.