
Inserts for FeedKing Face Mills, XDPT 070308 ER, for Hard Machining (Discontinued)
- Mfr # 212929 HART
- Zoro # G816120456
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212929 HART
Zoro #
G816120456
UPC #
-
Country of Origin
Switzerland
Dimensions
Corner Radius
0.8 mm
Insert Thickness
3.18 mm
Min. Cutting Depth
0.15 mm
Max. Cutting Depth
0.85 mm
Details
Insert Type
XPDT 070308 ER
Type
HART
Grade
HB7720
Item
Indexable insert for milling
Insert Material
Carbide
Number of Changes/Inserts
4
Indexable insert clearance angle
15°
Feed Per Tooth
0.36 mm
Correction Factor
2.5
Description
Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.36 mm ISO code indexable insert: XPDT 070308 ER Type: HART Corner radius: 0.8 mm Programming radius at ap max: 1.58 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.