
Inserts for FeedKing Face Mills, XDPT 070308 ER, for Stainless Steel
Mfr # 212936 INOX
Zoro # G916120431
product price: $15.15
/eaKey Features
Insert Type
XDPT 070308 SR
Corner Radius
0.8 mm
Type
INOX
Grade
HB7635
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212936 INOX
Zoro #
G916120431
UPC #
-
Country of Origin
Switzerland
Dimensions
Corner Radius
0.8 mm
Insert Thickness
3.18 mm
Max. Cutting Depth
0.85 mm
Min. Cutting Depth
0.1 mm
Details
Insert Type
XDPT 070308 SR
Item
Indexable insert for milling
Type
INOX
Grade
HB7635
Insert Material
Carbide
Indexable insert clearance angle
15°
Correction Factor
2.5
Number of Changes/Inserts
4
Feed Per Tooth
0.72 mm
Description
Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.72 mm ISO code indexable insert: XDPT 070308 SR Type: INOX Corner radius: 0.8 mm Programming radius at ap max: 1.58 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.