
Inserts for FeedKing Face Mills, XDPT 09T308 ER, for Stainless Steel
Mfr # 212961 INOX
Zoro # G016120836
product price: $15.59
/eaKey Features
Corner Radius
0.8 mm
Insert Thickness
9 mm
Insert Type
XDPT 09T308 ER
Grade
HB7635
Type
INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212961 INOX
Zoro #
G016120836
UPC #
-
Country of Origin
Switzerland
Dimensions
Corner Radius
0.8 mm
Insert Thickness
9 mm
Min. Cutting Depth
0.15 mm
Max. Cutting Depth
1.15 mm
Details
Item
Indexable insert for milling
Insert Type
XDPT 09T308 ER
Grade
HB7635
Type
INOX
Insert Material
Carbide
Feed Per Tooth
0.86 mm
Number of Changes/Inserts
4
Correction Factor
2.5
Indexable insert clearance angle
15°
Description
Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.86 mm ISO code indexable insert: XDPT 09T308 ER Type: INOX Corner radius: 0.8 mm Programming radius at ap max: 1.99 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.