
Inserts for FeedKing Face Mills, XDPT 120408 ER, for Hard Machining (Discontinued)
- Mfr # 212978 HART
- Zoro # G316120567
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212978 HART
Zoro #
G316120567
UPC #
-
Country of Origin
Switzerland
Dimensions
Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Min. Cutting Depth
0.22 mm
Max. Cutting Depth
1.8 mm
Details
Insert Material
Carbide
Item
Indexable insert for milling
Insert Type
XDPT 120408 ER
Type
HART
Grade
HB7720
Feed Per Tooth
0.57 mm
Correction Factor
2.5
Number of Changes/Inserts
4
Indexable insert clearance angle
15°
Description
Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.57 mm ISO code indexable insert: XDPT 120408 ER Type: HART Corner radius: 0.8 mm Programming radius at ap max: 2.6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.