Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for FeedKing Face Mills, XDPW 070308 SR, for Steel

  • Mfr # 212924 ST900

  • Zoro # G616120502


product price: $15.15
/ea

Key Features

Type
ST900
Corner Radius
0.8 mm
Insert Type
XDPW 070308 SR
Insert Material
Carbide
Grade
HB7530
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212924 ST900
Zoro #
G616120502
UPC #
-
Country of Origin
Switzerland

Dimensions

Corner Radius
0.8 mm
Insert Thickness
3.18 mm
Max. Cutting Depth
0.85 mm
Min. Cutting Depth
0.1 mm

Details

Item
Indexable insert for milling
Type
ST900
Insert Type
XDPW 070308 SR
Insert Material
Carbide
Grade
HB7530
Feed Per Tooth
0.72 mm
Correction Factor
2.5
Indexable insert clearance angle
15°
Number of Changes/Inserts
4

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.72 mm ISO code indexable insert: XDPW 070308 SR Type: ST900 Corner radius: 0.8 mm Programming radius at ap max: 1.58 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.