Inserts for FeedKing Face Mills, XDPW 09T308 SR, for Steel

  • Mfr # 212947 ST900

  • Zoro # G416120870


product price: $15.59
/ea

Key Features

Insert Type
XDPW 070308 SR
Insert Material
Carbide
Grade
HB7530
Insert Thickness
9 mm
Type
ST900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212947 ST900
Zoro #
G416120870
UPC #
-
Country of Origin
Switzerland

Dimensions

Insert Thickness
9 mm
Corner Radius
0.8 mm
Max. Cutting Depth
1.15 mm
Min. Cutting Depth
0.15 mm

Details

Insert Type
XDPW 070308 SR
Insert Material
Carbide
Item
Indexable insert for milling
Grade
HB7530
Type
ST900
Indexable insert clearance angle
15°
Number of Changes/Inserts
4
Feed Per Tooth
0.86 mm
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 0.86 mm ISO code indexable insert: XDPW 070308 SR Type: ST900 Corner radius: 0.8 mm Programming radius at ap max: 1.99 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.