Inserts for FeedKing Face Mills, XDPW 120408 SR, for Steel

  • Mfr # 212969 ST900

  • Zoro # G116120750


product price: $17.85
/ea

Key Features

Insert Type
XDPW 120408 SR
Insert Material
Carbide
Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Type
ST900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212969 ST900
Zoro #
G116120750
UPC #
-
Country of Origin
Switzerland

Dimensions

Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Max. Cutting Depth
1.8 mm
Min. Cutting Depth
0.15 mm

Details

Insert Type
XDPW 120408 SR
Insert Material
Carbide
Type
ST900
Grade
HB7530
Item
Indexable insert for milling
Indexable insert clearance angle
15°
Correction Factor
2.5
Number of Changes/Inserts
4
Feed Per Tooth
1.07 mm

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max Feed fz per tooth: 1.07 mm ISO code indexable insert: XDPW 120408 SR Type: ST900 Corner radius: 0.8 mm Programming radius at ap max: 2.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.