Inserts for Hi5 Milling Cutter, POMX 0704ZEER M, for Stainless Steel

  • Mfr # 213134 INOX

  • Zoro # G216120582


product price:  $16.65
/ea

Key Features

Type
INOX
Insert Material
Carbide
Grade
HB9640
Insert Type
POMX 0704ZEER M
Insert Thickness
4.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213134 INOX
Zoro #
G216120582
UPC #
-
Country of Origin
Czechia

Dimensions

Insert Thickness
4.76 mm
Min. Cutting Depth
0.18 mm

Details

Item
Indexable insert for milling
Type
INOX
Insert Material
Carbide
Grade
HB9640
Insert Type
POMX 0704ZEER M
Feed Per Tooth
0.9 mm
Number of Changes/Inserts
5
Correction Factor
2.5
Indexable insert clearance angle
15°

Description

Version: Flat cutting edge length: 1.5 mm- for high surface quality. Note: Standard application values for ae = 0.5 ... 1xD / ap max = 1.4 mm. Programming radius at ap max: 3.61 mm Feed fz per tooth: 0.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.