Inserts for Hi5 Milling Cutter, POMX 0704ZEER M, for Steel

  • Mfr # 213128 ST1400

  • Zoro # G416120542


product price: $18.35
/ea

Key Features

Grade
HB9540
Insert Material
Carbide
Insert Thickness
4.76 mm
Type
ST1400
Insert Type
POMX 0704ZEER M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213128 ST1400
Zoro #
G416120542
UPC #
-
Country of Origin
Czechia

Dimensions

Insert Thickness
4.76 mm
Min. Cutting Depth
0.18 mm

Details

Item
Indexable insert for milling
Grade
HB9540
Insert Material
Carbide
Type
ST1400
Insert Type
POMX 0704ZEER M
Indexable insert clearance angle
15°
Number of Changes/Inserts
5
Feed Per Tooth
0.9 mm
Correction Factor
2.5

Description

Version: Flat cutting edge length: 1.5 mm- for high surface quality. Note: Standard application values for ae = 0.5 ... 1xD / ap max = 1.4 mm. Programming radius at ap max: 3.61 mm Feed fz per tooth: 0.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.