Inserts for Hi5 Milling Cutter, POMX 10T5ZEER M, for Stainless Steel

  • Mfr # 213184 INOX

  • Zoro # G316120437


product price:  $19.49
/ea

Key Features

Insert Thickness
5.9 mm
Insert Material
Carbide
Type
INOX
Insert Type
POMX 10T5ZEER M
Grade
HB9645
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213184 INOX
Zoro #
G316120437
UPC #
-
Country of Origin
Czechia

Dimensions

Insert Thickness
5.9 mm
Min. Cutting Depth
0.2 mm

Details

Insert Material
Carbide
Item
Indexable insert for milling
Type
INOX
Insert Type
POMX 10T5ZEER M
Grade
HB9645
Feed Per Tooth
1 mm
Correction Factor
2.5
Indexable insert clearance angle
15°
Number of Changes/Inserts
5

Description

Version: Sturdy insert version thickness = 5.9 mm. Positive geometry for high feed rates. Flat cutting edge length: 2 mm for high surface quality. Special cost-effectiveness due to 5 cutting edges. Preferred solution for difficult applications interrupted cutting. Note: Standard application values for ae = 0.5 ... 1xD / ap max = 2.2 mm. Programming radius at ap max: 4.8 mm Feed fz per tooth: 1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.