
Inserts for Hi5 Milling Cutter, POMX 10T5ZEER U, General Purpose
Mfr # 213193 UNI
Zoro # G316120420
product price: $19.49
/eaKey Features
Type
UNI
Insert Type
POMX 10T5ZEER U
Grade
HB9540
Insert Thickness
5.9 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213193 UNI
Zoro #
G316120420
UPC #
-
Country of Origin
Czechia
Dimensions
Insert Thickness
5.9 mm
Min. Cutting Depth
0.2 mm
Details
Type
UNI
Insert Type
POMX 10T5ZEER U
Grade
HB9540
Insert Material
Carbide
Item
Indexable insert for milling
Number of Changes/Inserts
5
Indexable insert clearance angle
15°
Correction Factor
2.5
Description
Version: Sturdy insert version thickness = 5.9 mm. Positive geometry for high feed rates. Flat cutting edge length: 2 mm for high surface quality. Special cost-effectiveness due to 5 cutting edges. Preferred solution for difficult applications interrupted cutting. Note: Standard application values for ae = 0.5 ... 1xD / ap max = 2.2 mm. Programming radius at ap max: 4.8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.