
Inserts for Milling Cutters, APFT 160408 PDTR, for Steel
Mfr # 215744 ST1400
Zoro # G416120566
product price: $13.99
/eaKey Features
Corner Radius
0.8 mm
Grade
HB7720
Insert Type
APFT 160408 PDTR
Insert Thickness
4.76 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215744 ST1400
Zoro #
G416120566
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Min. Cutting Depth
0.23 mm
Details
Grade
HB7720
Insert Type
APFT 160408 PDTR
Item
Indexable insert for milling
Insert Material
Carbide
Type
ST1400
Correction Factor
2.5
Feed Per Tooth
0.14 mm
Number of Changes/Inserts
2
Indexable insert clearance angle
11°
Description
Note: Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3xD / ap max = 7 mm. Insert thickness: 4.76 mm Corner radius: 0.8 mm Feed fz per tooth: 0.14 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.