
Inserts for Milling Cutters, APHT 100305 FR, for Aluminum
Mfr # 215939 ALU
Zoro # G516120756
product price: $16.15
/eaKey Features
Type
ALU
Insert Thickness
3.5 mm
Insert Type
APHT 100305 FR
Corner Radius
0.5 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215939 ALU
Zoro #
G516120756
UPC #
-
Country of Origin
Italy
Dimensions
Insert Thickness
3.5 mm
Corner Radius
0.5 mm
Min. Cutting Depth
0.05 mm
Details
Type
ALU
Insert Type
APHT 100305 FR
Insert Material
Carbide
Item
Indexable insert for milling
Grade
HU7815
Number of Changes/Inserts
2
Indexable insert clearance angle
11°
Correction Factor
2.5
Feed Per Tooth
0.12 mm
Description
Version: Inserts with highly positive geometry and helical cutting edges. Note: Standard application values apply for indexable milling cutters No. 215800- 215803- 215850- 215853 and 215870. For ae = 0.3xD / ap max = 4.8 mm. Insert thickness: 3.5 mm Corner radius: 0.5 mm Feed fz per tooth: 0.12 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.