
Inserts for Milling Cutters, APKT 16.04 PDFR, for Aluminum
Mfr # 215724 ALU
Zoro # G716120624
product price: $17.45
/eaKey Features
Insert Type
APKT 16..04 PDFR
Insert Thickness
5.05 mm
Insert Material
Carbide
Grade
HU7710
Type
ALU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215724 ALU
Zoro #
G716120624
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Thickness
5.05 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.05 mm
Details
Insert Type
APKT 16..04 PDFR
Insert Material
Carbide
Item
Indexable insert for milling
Grade
HU7710
Type
ALU
Correction Factor
2.5
Indexable insert clearance angle
11°
Number of Changes/Inserts
2
Feed Per Tooth
0.18 mm
Description
Note: Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3xD / ap max = 7 mm. Insert thickness: 5.05 mm Corner radius: 0.4 mm Feed fz per tooth: 0.18 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.