Zoro Homepage

Inserts for Milling Cutters, APKT 1604 PDTR, for Aluminum

  • Mfr # 215758 UNI

  • Zoro # G316120574


product price: $14.19
/ea

Key Features

Corner Radius
0.8 mm
Insert Material
Carbide
Type
UNI
Grade
HB7525
Insert Thickness
4.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215758 UNI
Zoro #
G316120574
UPC #
-
Country of Origin
Sweden

Dimensions

Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Min. Cutting Depth
0.2 mm

Details

Insert Material
Carbide
Type
UNI
Grade
HB7525
Insert Type
APKT 1604 PDTR
Item
Indexable insert for milling
Correction Factor
2.5
Number of Changes/Inserts
2
Indexable insert clearance angle
10°

Description

Note: Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3xD / ap max = 7 mm. Insert thickness: 4.76 mm Corner radius: 0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.