Zoro Homepage

Inserts for Milling Cutters, APKT 16.08 PDFR, for Aluminum

  • Mfr # 215728 ALU

  • Zoro # G016120683


product price: $17.45
/ea

Key Features

Grade
HU7710
Insert Type
APKT 16..08 PDFR
Type
ALU
Corner Radius
0.8 mm
Insert Thickness
5.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215728 ALU
Zoro #
G016120683
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.8 mm
Insert Thickness
5.05 mm
Min. Cutting Depth
0.05 mm

Details

Grade
HU7710
Insert Type
APKT 16..08 PDFR
Type
ALU
Item
Indexable insert for milling
Insert Material
Carbide
Correction Factor
2.5
Number of Changes/Inserts
2
Indexable insert clearance angle
11°
Feed Per Tooth
0.18 mm

Description

Note: Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3xD / ap max = 7 mm. Insert thickness: 5.05 mm Corner radius: 0.8 mm Feed fz per tooth: 0.18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.