
Inserts for Milling Cutters, APMT 100302 TR, for Stainless Steel
Mfr # 215918 INOX
Zoro # G116120897
product price: $16.55
/eaKey Features
Grade
HB7635
Insert Type
APMT 100302 TR
Insert Thickness
3.5 mm
Corner Radius
0.2 mm
Type
INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
215918 INOX
Zoro #
G116120897
UPC #
-
Country of Origin
Sweden
Dimensions
Insert Thickness
3.5 mm
Corner Radius
0.2 mm
Min. Cutting Depth
0.1 mm
Details
Grade
HB7635
Insert Type
APMT 100302 TR
Type
INOX
Insert Material
Carbide
Item
Indexable insert for milling
Correction Factor
2.5
Number of Changes/Inserts
2
Feed Per Tooth
0.12 mm
Indexable insert clearance angle
11°
Description
Version: Inserts with highly positive geometry and helical cutting edges. Note: Standard application values apply for indexable milling cutters No. 215800- 215803- 215850- 215853 and 215870. For ae = 0.3xD / ap max = 4.8 mm. Insert thickness: 3.5 mm Corner radius: 0.2 mm Feed fz per tooth: 0.12 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.