Shop GARANT
See all product information
Create Account
Inserts for Milling Cutters, APMT 100305 TR, for Stainless Steel
- Mfr # 215920 INOX
- Zoro # G916120813
product price:Â
$
19.25
/ea
Key Features
Insert Material
Carbide
Corner Radius
0.5 mm
Type
INOX
Insert Type
APMT 100305 TR
Grade
HB7635
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215920 INOX
- Zoro #
- G916120813
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable insert for milling
- Insert Material
- Carbide
- Type
- INOX
- Insert Type
- APMT 100305 TR
- Grade
- HB7635
- Number of Changes/Inserts
- 2
- Feed Per Tooth
- 0.12 mm
- Indexable insert clearance angle
- 11°
- Correction Factor
- 2.5
Dimensions
- Corner Radius
- 0.5 mm
- Insert Thickness
- 3.5 mm
- Min. Cutting Depth
- 0.1 mm
Description
Version: Inserts with highly positive geometry and helical cutting edges. Note: Standard application values apply for indexable milling cutters No. 215800- 215803- 215850- 215853 and 215870. For ae = 0.3xD / ap max = 4.8 mm. Insert thickness: 3.5 mm Corner radius: 0.5 mm Feed fz per tooth: 0.12 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.