Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for Milling Cutters, APMT 100305 TR, for Steel

  • Mfr # 215879 ST1400

  • Zoro # G116120460


product price: $17.99
/ea

Key Features

Grade
HB7515
Insert Type
APMT 100305 TR
Insert Material
Carbide
Insert Thickness
3.5 mm
Corner Radius
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215879 ST1400
Zoro #
G116120460
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.5 mm
Corner Radius
0.5 mm
Min. Cutting Depth
0.1 mm

Details

Grade
HB7515
Item
Indexable insert for milling
Insert Type
APMT 100305 TR
Insert Material
Carbide
Type
ST1400
Indexable insert clearance angle
11°
Correction Factor
2.5
Feed Per Tooth
0.1 mm
Number of Changes/Inserts
2

Description

Version: Inserts with highly positive geometry and helical cutting edges. Note: Standard application values apply for indexable milling cutters No. 215800- 215803- 215850- 215853 and 215870. For ae = 0.3xD / ap max = 4.8 mm. Insert thickness: 3.5 mm Corner radius: 0.5 mm Feed fz per tooth: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.