
Inserts for Milling Cutters, APMT 100305 TR, for Steel
Mfr # 215946 ST900
Zoro # G716120716
product price: $17.99
/eaKey Features
Insert Thickness
3.5 mm
Insert Type
APMT 100305 TR
Corner Radius
0.5 mm
Type
ST900
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215946 ST900
Zoro #
G716120716
UPC #
-
Country of Origin
Sweden
Dimensions
Insert Thickness
3.5 mm
Corner Radius
0.5 mm
Min. Cutting Depth
0.1 mm
Details
Item
Indexable insert for milling
Insert Type
APMT 100305 TR
Type
ST900
Insert Material
Carbide
Grade
HB7525
Number of Changes/Inserts
2
Feed Per Tooth
0.12 mm
Correction Factor
2.5
Indexable insert clearance angle
11°
Description
Version: Inserts with highly positive geometry and helical cutting edges. Note: Standard application values apply for indexable milling cutters No. 215800- 215803- 215850- 215853 and 215870. For ae = 0.3xD / ap max = 4.8 mm. Insert thickness: 3.5 mm Corner radius: 0.5 mm Feed fz per tooth: 0.12 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.