Zoro Homepage

Inserts for Milling Cutters, APMT 100305 TR, General Purpose

  • Mfr # 215880 UNI

  • Zoro # G916120844


product price: $16.55
/ea

Key Features

Insert Type
APMT 100305 TR
Insert Material
Carbide
Corner Radius
0.5 mm
Grade
HB7520
Insert Thickness
3.55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215880 UNI
Zoro #
G916120844
UPC #
-
Country of Origin
Sweden

Dimensions

Corner Radius
0.5 mm
Insert Thickness
3.55 mm
Min. Cutting Depth
0.1 mm

Details

Insert Type
APMT 100305 TR
Insert Material
Carbide
Grade
HB7520
Item
Indexable insert for milling
Type
UNI
Correction Factor
2.5
Number of Changes/Inserts
2
Indexable insert clearance angle
11°

Description

Version: Inserts with highly positive geometry and helical cutting edges. Note: Standard application values apply for indexable milling cutters No. 215800- 215803- 215850- 215853 and 215870. For ae = 0.3xD / ap max = 4.8 mm. Insert thickness: 3.55 mm Corner radius: 0.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.