
Inserts for Milling Cutters, APMT 100305 TR, General Purpose
Mfr # 215882 UNI
Zoro # G916120851
product price: $17.99
/eaKey Features
Grade
HB735
Type
UNI
Corner Radius
0.5 mm
Insert Thickness
3.5 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215882 UNI
Zoro #
G916120851
UPC #
-
Country of Origin
Sweden
Dimensions
Corner Radius
0.5 mm
Insert Thickness
3.5 mm
Min. Cutting Depth
0.1 mm
Details
Grade
HB735
Type
UNI
Insert Material
Carbide
Item
Indexable insert for milling
Insert Type
APMT 100305 TR
Indexable insert clearance angle
11°
Number of Changes/Inserts
2
Correction Factor
2.5
Description
Version: Inserts with highly positive geometry and helical cutting edges. Note: Standard application values apply for indexable milling cutters No. 215800- 215803- 215850- 215853 and 215870. For ae = 0.3xD / ap max = 4.8 mm. Insert thickness: 3.5 mm Corner radius: 0.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.