Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for Milling Cutters, APMT 100308 TR, for Stainless Steel

  • Mfr # 215922 INOX

  • Zoro # G616120786


product price: $16.55
/ea

Key Features

Corner Radius
0.8 mm
Grade
HB7635
Insert Thickness
3.5 mm
Insert Material
Carbide
Insert Type
APMT 100308 TR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215922 INOX
Zoro #
G616120786
UPC #
-
Country of Origin
Sweden

Dimensions

Corner Radius
0.8 mm
Insert Thickness
3.5 mm
Min. Cutting Depth
0.1 mm

Details

Grade
HB7635
Insert Material
Carbide
Insert Type
APMT 100308 TR
Type
INOX
Item
Indexable insert for milling
Feed Per Tooth
0.12 mm
Correction Factor
2.5
Number of Changes/Inserts
2
Indexable insert clearance angle
11°

Description

Version: Inserts with highly positive geometry and helical cutting edges. Note: Standard application values apply for indexable milling cutters No. 215800- 215803- 215850- 215853 and 215870. For ae = 0.3xD / ap max = 4.8 mm. Insert thickness: 3.5 mm Corner radius: 0.8 mm Feed fz per tooth: 0.12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.