
Inserts for Milling Cutters, APMT 100308 TR, for Steel
Mfr # 215885 ST1400
Zoro # G716120839
product price: $17.99
/eaKey Features
Grade
HB7515
Insert Thickness
3.5 mm
Corner Radius
0.8 mm
Type
ST1400
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215885 ST1400
Zoro #
G716120839
UPC #
-
Country of Origin
Sweden
Dimensions
Insert Thickness
3.5 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.1 mm
Details
Grade
HB7515
Item
Indexable insert for milling
Type
ST1400
Insert Material
Carbide
Insert Type
APMT 100308 TR
Feed Per Tooth
0.1 mm
Indexable insert clearance angle
11°
Number of Changes/Inserts
2
Correction Factor
2.5
Description
Version: Inserts with highly positive geometry and helical cutting edges. Note: Standard application values apply for indexable milling cutters No. 215800- 215803- 215850- 215853 and 215870. For ae = 0.3xD / ap max = 4.8 mm. Insert thickness: 3.5 mm Corner radius: 0.8 mm Feed fz per tooth: 0.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.