
Inserts for Milling Cutters, APMT 100320 TR, for Stainless Steel
Mfr # 215928 INOX
Zoro # G616120830
product price: $18.19
/eaKey Features
Corner Radius
2 mm
Insert Thickness
3.5 mm
Type
INOX
Grade
HB7635
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215928 INOX
Zoro #
G616120830
UPC #
-
Country of Origin
Sweden
Dimensions
Corner Radius
2 mm
Insert Thickness
3.5 mm
Min. Cutting Depth
0.1 mm
Details
Type
INOX
Grade
HB7635
Insert Material
Carbide
Item
Indexable insert for milling
Insert Type
APMT 100320 TR
Indexable insert clearance angle
11°
Feed Per Tooth
0.12 mm
Number of Changes/Inserts
2
Correction Factor
2.5
Description
Version: Inserts with highly positive geometry and helical cutting edges. Note: Standard application values apply for indexable milling cutters No. 215800- 215803- 215850- 215853 and 215870. For ae = 0.3xD / ap max = 4.8 mm. Insert thickness: 3.5 mm Corner radius: 2 mm Feed fz per tooth: 0.12 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.