Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for Milling Cutters, APMX 16.08 PDER, for Stainless Steel

  • Mfr # 215748 INOX

  • Zoro # G016120522


product price: $15.69
/ea

Key Features

Insert Type
APMX 16..08 PDER
Corner Radius
0.8 mm
Grade
HB7635
Insert Material
Carbide
Insert Thickness
5.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215748 INOX
Zoro #
G016120522
UPC #
-
Country of Origin
Sweden

Dimensions

Corner Radius
0.8 mm
Insert Thickness
5.76 mm
Min. Cutting Depth
0.2 mm

Details

Insert Type
APMX 16..08 PDER
Grade
HB7635
Item
Indexable insert for milling
Insert Material
Carbide
Type
INOX
Correction Factor
2.5
Indexable insert clearance angle
11°
Feed Per Tooth
0.15 mm
Number of Changes/Inserts
2

Description

Note: Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3xD / ap max = 7 mm. Insert thickness: 5.76 mm Corner radius: 0.8 mm Feed fz per tooth: 0.15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.