
Inserts for Milling Cutters, APMX 16.08 TR, for Steel
Mfr # 215733 ST900
Zoro # G416120641
product price: $17.79
/eaKey Features
Type
ST900
Insert Type
APMX 16..08 TR
Corner Radius
0.8 mm
Grade
HB7525
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215733 ST900
Zoro #
G416120641
UPC #
-
Country of Origin
Sweden
Dimensions
Corner Radius
0.8 mm
Insert Thickness
5.76 mm
Min. Cutting Depth
0.1 mm
Details
Item
Indexable insert for milling
Type
ST900
Insert Type
APMX 16..08 TR
Grade
HB7525
Insert Material
Carbide
Feed Per Tooth
0.18 mm
Number of Changes/Inserts
2
Indexable insert clearance angle
11°
Correction Factor
2.5
Description
Note: Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3xD / ap max = 7 mm. Insert thickness: 5.76 mm Corner radius: 0.8 mm Feed fz per tooth: 0.18 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.