Zoro Homepage

Inserts for Milling Cutters, APMX 16.08 TR, for Steel

  • Mfr # 215745 ST1400

  • Zoro # G716120525


product price: $16.19
/ea

Key Features

Insert Type
APMX 16..08 TR
Insert Material
Carbide
Type
ST1400
Corner Radius
0.8 mm
Insert Thickness
5.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215745 ST1400
Zoro #
G716120525
UPC #
-
Country of Origin
Sweden

Dimensions

Corner Radius
0.8 mm
Insert Thickness
5.76 mm
Min. Cutting Depth
0.23 mm

Details

Insert Type
APMX 16..08 TR
Insert Material
Carbide
Type
ST1400
Item
Indexable insert for milling
Grade
HB7515
Feed Per Tooth
0.14 mm
Number of Changes/Inserts
2
Indexable insert clearance angle
11°
Correction Factor
2.5

Description

Note: Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3xD / ap max = 7 mm. Insert thickness: 5.76 mm Corner radius: 0.8 mm Feed fz per tooth: 0.14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.